Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.9" Dia. x 16 Ga. Galvanized Roller 26157-38-GP for 38" O.A.W. Omni Conveyors
See all 373 items in product family

1.9" Dia. x 16 Ga. Galvanized Roller 26157-38-GP for 38" O.A.W. Omni Conveyors

Item #: WBB1869155

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 24.50
Product Information
Customer Review
Product Q&A
Accessories
1.9" Dia. x 16 Ga. Galvanized Roller 26157-38-GP for 38" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, plain, greased bearings and 250 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES39-1/4
    • CAPACITY LBS250
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES7/16 Hex
    • AXLE LENGTH INCHES39-1/4
    • BEARINGPlain, Greased
    • BETWEEN FRAME WIDTH INCHES38
    • BRANDOmni Metalcraft
    • CONSTRUCTIONGalvanized Steel
    • GROOVE--
    • MANUFACTURERS PART NUMBER26157-38-GP
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1.9
    • SPROCKET--
    • TUBE1.9" Dia. x 16 Ga. Galvanized Steel
    • TYPE1.9 x 16 Ga. Galvanized Roller for 38" Between Frame
    • WEIGHT LBS6.28

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

quick fab

Your review: Bought these to prove a concept idea. quickly integrated the rollers into the machine concept and started testing. Shipping and delivery was super fast and hassle free.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!