discount codeFree shipping over 300

Applied at checkout

1.9" Dia. x 16 Ga. Galvanized Roller 26157-7-GP for 7" O.A.W. Omni Conveyors

1.9" Dia. x 16 Ga. Galvanized Roller 26157-7-GP for 7" O.A.W. Omni Conveyors

Item #: WBB1869410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.40

Quantity

Popular item in this category

Customers Also Viewed

1.9" Dia. x 16 Ga. Galvanized Roller 26157-7-GP for 7" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, plain, greased bearings and 269 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES8-1/4
  • CAPACITY LBS269
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES7/16 Hex
  • AXLE LENGTH INCHES8-1/4
  • BEARINGPlain, Greased
  • BETWEEN FRAME WIDTH INCHES7
  • BRANDOmni Metalcraft
  • CONSTRUCTIONGalvanized Steel
  • GROOVE--
  • MANUFACTURERS PART NUMBER26157-7-GP
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1.9
  • SPROCKET--
  • TUBE1.9" Dia. x 16 Ga. Galvanized Steel
  • TYPE1.9 x 16 Ga. Galvanized Roller for 7" Between Frame
  • WEIGHT LBS1.43
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.9" Dia. x 16 Ga. Galvanized Roller 26157-7-GP for 7" O.A.W. Omni Conveyors

1.9" Dia. x 16 Ga. Galvanized Roller 26157-7-GP for 7" O.A.W. Omni Conveyors

Item #: WBB1869410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top