Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-15-GP for 15" O.A.W. Omni Conveyors, ABEC Bearings
See all 373 items in product family

1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-15-GP for 15" O.A.W. Omni Conveyors, ABEC Bearings

Item #: WBB1869540

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Accessories
1.9" Dia. x 16 Ga. Stainless Steel Roller 45250-15-GP for 15" O.A.W. Omni Conveyors, ABEC Bearings

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, stainless steel ABEC-1 precision in polypropylene housing, sealed, greased bearings and 371 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES16-1/4
    • CAPACITY LBS371
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES7/16 Stainless Steel Hex
    • AXLE LENGTH INCHES16-1/4
    • BEARINGStainless Steel ABEC-1 Precision in Polypropylene Housing, Sealed, Greased
    • BETWEEN FRAME WIDTH INCHES15
    • BRANDOmni Metalcraft
    • CONSTRUCTIONStainless Steel
    • GROOVE--
    • MANUFACTURERS PART NUMBER45250-15-GP
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1.9
    • SPROCKET--
    • TUBE1.9" Dia. x 16 Ga. Stainless Steel
    • TYPE1.9 x 16 Ga. Stainless Steel Roller for 15" Between Frame
    • WEIGHT LBS2.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!