discount codeFree shipping over 300

Applied at checkout

1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-36-GP for 36" O.A.W. Omni Conveyors

1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-36-GP for 36" O.A.W. Omni Conveyors

Item #: WBB1869767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Quantity

Popular item in this category

Customers Also Viewed

1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-36-GP for 36" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 9 gauge (.145) steel tube rollers have 7/16" diameter spring retained hex axle, ABEC-1 precision, sealed, shielded, greased bearings and 169 Lbs. capacity per roller with 40A18 sprockets.

Product Specifications

  • WIDTH INCHES37-1/4
  • CAPACITY LBS169
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES7/16 Hex
  • AXLE LENGTH INCHES37-1/4
  • BEARINGABEC-1 Precision, Sealed, Shielded, Greased
  • BETWEEN FRAME WIDTH INCHES36
  • BRANDOmni Metalcraft
  • CONSTRUCTIONSteel
  • GROOVE--
  • MANUFACTURERS PART NUMBER43507-36-GP
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES1.9
  • SPROCKET(2) 40A18
  • TUBE1.9" Dia. x 9 Ga. Unplated Steel
  • TYPE1.9 x 9 Ga. Steel 40A18 Sprocketed Roller for 36" Between Frame
  • WEIGHT LBS11.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-36-GP for 36" O.A.W. Omni Conveyors

1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-36-GP for 36" O.A.W. Omni Conveyors

Item #: WBB1869767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top