Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-41-GP for 41" O.A.W. Omni Conveyors
See all 402 items in product family

1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-41-GP for 41" O.A.W. Omni Conveyors

Item #: WBB1869780

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 43507-41-GP for 41" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 9 gauge (.145) steel tube rollers have 7/16" diameter spring retained hex axle, ABEC-1 precision, sealed, shielded, greased bearings and 136 Lbs. capacity per roller with 40A18 sprockets.

Product Specifications

    • WIDTH INCHES42-1/4
    • CAPACITY LBS136
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES7/16 Hex
    • AXLE LENGTH INCHES42-1/4
    • BEARINGABEC-1 Precision, Sealed, Shielded, Greased
    • BETWEEN FRAME WIDTH INCHES41
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • GROOVE--
    • MANUFACTURERS PART NUMBER43507-41-GP
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1.9
    • SPROCKET(2) 40A18
    • TUBE1.9" Dia. x 9 Ga. Unplated Steel
    • TYPE1.9 x 9 Ga. Steel 40A18 Sprocketed Roller for 41" Between Frame
    • WEIGHT LBS12.67

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!