discount codeFree shipping over 300

Applied at checkout

2-1/2" Dia. x 11 Ga. Stainless Steel Roller 42413-15-GP for 15" O.A.W. Omni Conveyors, ABEC Bearings

2-1/2" Dia. x 11 Ga. Stainless Steel Roller 42413-15-GP for 15" O.A.W. Omni Conveyors, ABEC Bearings

Item #: WBB1869791

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stainless Steel
  • Steel

Stainless Steel

  • SELECT
  • 596
  • 646

596

Price: $196.95

Quantity

Popular item in this category

Customers Also Viewed

2-1/2" Dia. x 11 Ga. Stainless Steel Roller 42413-15-GP for 15" O.A.W. Omni Conveyors, ABEC Bearings

Replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge stainless steel tube rollers have 1/16" diameter spring retained stainless steel hex axle, stainless steel ABEC-1 precision in polypropylene housing, sealed, greased bearings and 596 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES17
  • CAPACITY LBS596
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES11/16 Stainless Steel Hex
  • AXLE LENGTH INCHES17
  • BEARINGStainless Steel ABEC-1 Precision in Polypropylene Housing, Sealed, Greased
  • BETWEEN FRAME WIDTH INCHES15
  • BRANDOmni Metalcraft
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER42413-15-GP
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES2-1/2
  • SPROCKET--
  • TUBE2-1/2" Dia. x 11 Ga. Stainless Steel
  • TYPE2-1/2 x 11 Ga. Stainless Steel Roller for 15" Between Frame
  • WEIGHT LBS6.23
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Dia. x 11 Ga. Stainless Steel Roller 42413-15-GP for 15" O.A.W. Omni Conveyors, ABEC Bearings

2-1/2" Dia. x 11 Ga. Stainless Steel Roller 42413-15-GP for 15" O.A.W. Omni Conveyors, ABEC Bearings

Item #: WBB1869791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top