Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-1/2" Dia. x 11 Ga. Stainless Steel Roller 42413-42-GP for 42" O.A.W. Omni Conveyors, ABEC Bearings
See all 96 items in product family

2-1/2" Dia. x 11 Ga. Stainless Steel Roller 42413-42-GP for 42" O.A.W. Omni Conveyors, ABEC Bearings

Item #: WBB1869817

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 359.95
Product Information
Customer Review
Product Q&A
Accessories
2-1/2" Dia. x 11 Ga. Stainless Steel Roller 42413-42-GP for 42" O.A.W. Omni Conveyors, ABEC Bearings

Replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge stainless steel tube rollers have 1/16" diameter spring retained stainless steel hex axle, stainless steel ABEC-1 precision in polypropylene housing, sealed, greased bearings and 589 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES44
    • CAPACITY LBS589
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES11/16 Stainless Steel Hex
    • AXLE LENGTH INCHES44
    • BEARINGStainless Steel ABEC-1 Precision in Polypropylene Housing, Sealed, Greased
    • BETWEEN FRAME WIDTH INCHES42
    • BRANDOmni Metalcraft
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER42413-42-GP
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES2-1/2
    • SPROCKET--
    • TUBE2-1/2" Dia. x 11 Ga. Stainless Steel
    • TYPE2-1/2 x 11 Ga. Stainless Steel Roller for 42" Between Frame
    • WEIGHT LBS16.24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!