Take 15% off your entire order!

Offer applied at checkout

2-1/2" Dia. x 11 Ga. Steel Roller 11547-15-GP for 15" O.A.W. Omni Conveyors

2-1/2" Dia. x 11 Ga. Steel Roller 11547-15-GP for 15" O.A.W. Omni Conveyors

Item #: WBB1869167

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stainless Steel
  • Steel

Steel

  • SELECT
  • 596
  • 646

646

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-1/2" Dia. x 11 Ga. Steel Roller 11547-15-GP for 15" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge steel tube rollers have 11/16" diameter spring retained hex axle, plain, greased bearings and 646 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES17
  • CAPACITY LBS646
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES11/16 Hex
  • AXLE LENGTH INCHES17
  • BEARINGPlain, Greased
  • BETWEEN FRAME WIDTH INCHES15
  • BRANDOmni Metalcraft
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER11547-15-GP
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES2-1/2
  • SPROCKET--
  • TUBE2-1/2" Dia. x 11 Ga. Unplated Steel
  • TYPE2-1/2 x 11 Ga. Steel Roller for 15" Between Frame
  • WEIGHT LBS6.86
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Dia. x 11 Ga. Steel Roller 11547-15-GP for 15" O.A.W. Omni Conveyors

2-1/2" Dia. x 11 Ga. Steel Roller 11547-15-GP for 15" O.A.W. Omni Conveyors

Item #: WBB1869167

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant