Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-1/2" Dia. x 11 Ga. Steel Roller 11547-17-GP for 17" O.A.W. Omni Conveyors
See all 96 items in product family

2-1/2" Dia. x 11 Ga. Steel Roller 11547-17-GP for 17" O.A.W. Omni Conveyors

Item #: WBB1869188

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
2-1/2" Dia. x 11 Ga. Steel Roller 11547-17-GP for 17" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge steel tube rollers have 11/16" diameter spring retained hex axle, plain, greased bearings and 645 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES19
    • CAPACITY LBS645
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES11/16 Hex
    • AXLE LENGTH INCHES19
    • BEARINGPlain, Greased
    • BETWEEN FRAME WIDTH INCHES17
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER11547-17-GP
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES2-1/2
    • SPROCKET--
    • TUBE2-1/2" Dia. x 11 Ga. Unplated Steel
    • TYPE2-1/2 x 11 Ga. Steel Roller for 17" Between Frame
    • WEIGHT LBS7.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!