discount codeFree shipping over 300

Applied at checkout

2-1/2" Dia. x 11 Ga. Steel Roller 11547-25-GP for 25" O.A.W. Omni Conveyors

2-1/2" Dia. x 11 Ga. Steel Roller 11547-25-GP for 25" O.A.W. Omni Conveyors

Item #: WBB1869285

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Steel
  • Stainless Steel

Steel

  • SELECT
  • 593
  • 643

643

Price: $55.95

Quantity

Popular item in this category

Customers Also Viewed

2-1/2" Dia. x 11 Ga. Steel Roller 11547-25-GP for 25" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 2.5" x 11 gauge steel tube rollers have 11/16" diameter spring retained hex axle, plain, greased bearings and 643 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES27
  • CAPACITY LBS643
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES11/16 Hex
  • AXLE LENGTH INCHES27
  • BEARINGPlain, Greased
  • BETWEEN FRAME WIDTH INCHES25
  • BRANDOmni Metalcraft
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER11547-25-GP
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES2-1/2
  • SPROCKET--
  • TUBE2-1/2" Dia. x 11 Ga. Unplated Steel
  • TYPE2-1/2 x 11 Ga. Steel Roller for 25" Between Frame
  • WEIGHT LBS10.56
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Dia. x 11 Ga. Steel Roller 11547-25-GP for 25" O.A.W. Omni Conveyors

2-1/2" Dia. x 11 Ga. Steel Roller 11547-25-GP for 25" O.A.W. Omni Conveyors

Item #: WBB1869285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top