discount codeFree shipping over 300

Applied at checkout

2.5" x 11 Ga. Steel Roller 11547-12-GP for 12"W Omni Metalcraft Roller Conveyors

2.5" x 11 Ga. Steel Roller 11547-12-GP for 12"W Omni Metalcraft Roller Conveyors

Item #: WB986326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stainless Steel
  • Steel

Steel

  • SELECT
  • 597
  • 647

647

Price: $36.95

Quantity

Popular item in this category

1.9" Dia. x 9 Ga. Steel Roller 11386-18-O for 18" O.A.W. Omni Conveyors

Usually ships in 6 to 9 days

Not Yet Rated

$33.95

Customers Also Viewed

REPLACEMENT Omni Metalcraft CONVEYOR ROLLER

Replace worn or broken conveyor rollers with these factory replacements. 2-½" x 11 gauge steel rollers have 11/16" hex axles, grease packed bearings and 650 lb. capacity per roller.

Product Specifications

  • WIDTH INCHES14
  • CAPACITY LBS647
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES11/16 Hex
  • AXLE LENGTH INCHES14
  • BEARINGPlain, Greased
  • BETWEEN FRAME WIDTH INCHES12
  • BRANDOmni Metalcraft
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER11547-12-GP
  • RETENTIONSpring
  • ROLLER DIAMETER INCHES2-1/2
  • SPROCKET--
  • TUBE2-1/2" Dia. x 11 Ga. Unplated Steel
  • TYPE2-1/2 x 11 Ga. Steel Roller for 12" Between Frame
  • WEIGHT LBS5.74
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2.5" x 11 Ga. Steel Roller 11547-12-GP for 12"W Omni Metalcraft Roller Conveyors

2.5" x 11 Ga. Steel Roller 11547-12-GP for 12"W Omni Metalcraft Roller Conveyors

Item #: WB986326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top