Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-1/2" Dia. x .300 Wall Steel 60A20 Sprocketed Roller 43363-46-GP for 46" O.A.W. Omni Conveyors
See all 112 items in product family

3-1/2" Dia. x .300 Wall Steel 60A20 Sprocketed Roller 43363-46-GP for 46" O.A.W. Omni Conveyors

Item #: WBB1869552

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 283.95
Product Information
Customer Review
Product Q&A
Accessories
3-1/2" Dia. x .300 Wall Steel 60A20 Sprocketed Roller 43363-46-GP for 46" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 3.5" x .300 wall steel tube rollers have 1-1/16" diameter pin retained hex axle, ABEC-1 precision, sealed, shielded, greased bearings and 2549 Lbs. capacity per roller with 60A20 sprockets.

Product Specifications

    • WIDTH INCHES47-5/8
    • CAPACITY LBS2549
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES1-1/16 Hex
    • AXLE LENGTH INCHES47-5/8
    • BEARINGABEC-1 Precision, Sealed, Shielded, Greased
    • BETWEEN FRAME WIDTH INCHES46
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER43363-46-GP
    • RETENTIONCotter Pin
    • ROLLER DIAMETER INCHES3-1/2
    • SPROCKET(2) 60A20
    • TUBE3-1/2" Dia. x .300 Wall Unplated Steel
    • TYPE3-1/2 x .300 Wall Steel 60A20 Sprocketed Roller for 46" Between Frame
    • WEIGHT LBS56.96

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!