Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-1/2" Dia. x .300 Wall Steel Roller 11530-13-GP for 13" O.A.W. Omni Conveyors
See all 40 items in product family

3-1/2" Dia. x .300 Wall Steel Roller 11530-13-GP for 13" O.A.W. Omni Conveyors

Item #: WBB1869318

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
3-1/2" Dia. x .300 Wall Steel Roller 11530-13-GP for 13" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 3.5" x .300 wall steel tube rollers have 1-1/16" diameter pin retained hex axle, sealed, shielded, greased bearings and 1195 Lbs. capacity per roller.

Product Specifications

    • WIDTH INCHES14-5/8
    • CAPACITY LBS1195
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES1-1/16 Hex
    • AXLE LENGTH INCHES14-5/8
    • BEARINGSealed, Shielded, Greased
    • BETWEEN FRAME WIDTH INCHES13
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER11530-13-GP
    • RETENTIONCotter Pin
    • ROLLER DIAMETER INCHES3-1/2
    • SPROCKET--
    • TUBE3-1/2" Dia. x .300 Wall Unplated Steel
    • TYPE3-1/2 x .300 Wall Steel Roller for 13" Between Frame
    • WEIGHT LBS17.45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!