discount codeFree shipping over 300

Applied at checkout

3-1/2" Dia. x .300 Wall Steel Roller 11530-41-GP for 41" O.A.W. Omni Conveyors

3-1/2" Dia. x .300 Wall Steel Roller 11530-41-GP for 41" O.A.W. Omni Conveyors

Item #: WBB1869272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Quantity

Popular item in this category

Customers Also Viewed

3-1/2" Dia. x .300 Wall Steel Roller 11530-41-GP for 41" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 3.5" x .300 wall steel tube rollers have 1-1/16" diameter pin retained hex axle, sealed, shielded, greased bearings and 1171 Lbs. capacity per roller.

Product Specifications

  • WIDTH INCHES42-5/8
  • CAPACITY LBS1171
  • ASSEMBLYAssembled
  • AXLE DIAMETER INCHES1-1/16 Hex
  • AXLE LENGTH INCHES42-5/8
  • BEARINGSealed, Shielded, Greased
  • BETWEEN FRAME WIDTH INCHES41
  • BRANDOmni Metalcraft
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER11530-41-GP
  • RETENTIONCotter Pin
  • ROLLER DIAMETER INCHES3-1/2
  • SPROCKET--
  • TUBE3-1/2" Dia. x .300 Wall Unplated Steel
  • TYPE3-1/2 x .300 Wall Steel Roller for 41" Between Frame
  • WEIGHT LBS49.14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3-1/2" Dia. x .300 Wall Steel Roller 11530-41-GP for 41" O.A.W. Omni Conveyors

3-1/2" Dia. x .300 Wall Steel Roller 11530-41-GP for 41" O.A.W. Omni Conveyors

Item #: WBB1869272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top