Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Optional Floor Supports

Hytrol® 5 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rail - 6" Rollers Centers
See all 54 items in product family

Hytrol® 5 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rail - 6" Rollers Centers

Item #: WBB589247

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95
Product Information
Customer Review
Product Q&A
Accessories
Hytrol® 5 Ft. - 30"W - 1.9" Dia. Galvanized Rollers - 27" Between Rail - 6" Rollers Centers

Hytrol® Gravity Roller Conveyor is used to convey packages on permanent or temporary lines in warehousing activities, shipping departments assembly areas, etc. Majority of products will convey with a minimum amount of pitch.

Product Specifications

    • LENGTH FEET5
    • WIDTH INCHES30
    • CAPACITY LBS620 per Ft.
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES6
    • BETWEEN FRAME WIDTH INCHES27
    • BRANDHytrol®
    • CONSTRUCTION3.5" x 1.5" x 10 ga. Powder Coated Steel Frame
    • CONVEYOR SECTIONStraight
    • INSIDE RADIUS INCHES--
    • MANUFACTURERS PART NUMBER5FT-19GSR-27-6
    • OUTSIDE RADIUS INCHES--
    • ROLLER DIAMETER INCHES1.9
    • WEIGHT LBS89

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!