Take 15% off your entire order!

Offer applied at checkout

Hytrol® Stationary Floor Support MS-4-16 - 16"W - Max. Leg 21-5/8"H

Hytrol® Stationary Floor Support MS-4-16 - 16"W - Max. Leg 21-5/8"H

Item #: WBB661789

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 19-5/8 to 25-5/8
  • 15-5/8 to 21-5/8
  • 12-5/8 to 15-5/8
  • 33-5/8 to 45-5/8
  • 23-5/8 to 35-5/8

15-5/8 to 21-5/8

Minimum Quantity: 3

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hytrol® Stationary Floor Support MS-4-16 - 16"W - Max. Leg 21-5/8"H

Used to secure conveyor to the floor. Can be used with conveyors with frame size of 3.5" x 1.5".

Product Specifications

  • WIDTH INCHES16
  • CAPACITY LBS1500
  • ADJUSTABLE HEIGHT INCHES15-5/8 to 21-5/8
  • ASSEMBLYAssembled
  • BRANDHytrol®
  • COMPATIBLE WITH CONVEYOR FRAME SIZE3.5" x 1.5" Hytrol Conveyors
  • CONSTRUCTION12 ga - Powder Coated Steel
  • MANUFACTURERS PART NUMBERMS-4-16
  • MAXIMUM LEG HEIGHT INCHES21-5/8
  • MINIMUM LEG HEIGHT INCHES15-5/8
  • STYLEH-Frame - Stationary
  • TYPEFor Hytrol Ball Transfer & Roller Conveyors
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hytrol® Stationary Floor Support MS-4-16 - 16"W - Max. Leg 21-5/8"H

Hytrol® Stationary Floor Support MS-4-16 - 16"W - Max. Leg 21-5/8"H

Item #: WBB661789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant