Hytrol® Stationary Floor Support MS-5-36 - 36"W - Max. Leg 25-5/8"H

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Hytrol® Stationary Floor Support MS-5-36 - 36"W - Max. Leg 25-5/8"H

Item #: WBB661802

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Hytrol® Stationary Floor Support MS-5-36 - 36"W - Max. Leg 25-5/8"H

Used to secure conveyor to the floor. Can be used with conveyors with frame size of 3.5" x 1.5".

Product Specifications

    • WIDTH INCHES36
    • CAPACITY LBS1500
    • ADJUSTABLE HEIGHT INCHES19-5/8 - 25-5/8
    • ASSEMBLYAssembled
    • BRANDHytrol®
    • COMPATIBLE WITH CONVEYOR FRAME SIZE3.5" x 1.5" Hytrol Conveyors
    • CONSTRUCTION12 ga - Powder Coated Steel
    • MANUFACTURERS PART NUMBERMS-5-36
    • MAXIMUM LEG HEIGHT INCHES25-5/8
    • MINIMUM LEG HEIGHT INCHES19-5/8
    • STYLEH-Frame - Stationary
    • TYPEFor Hytrol Ball Transfer & Roller Conveyors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed