Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hytrol® Stationary Floor Support MS-3-40 - 40"W - Max. Leg 15-5/8"H

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Hytrol® Stationary Floor Support MS-3-40 - 40"W - Max. Leg 15-5/8"H

Item #: WBB661787

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Hytrol® Stationary Floor Support MS-3-40 - 40"W - Max. Leg 15-5/8"H

Used to secure conveyor to the floor. Can be used with conveyors with frame size of 3.5" x 1.5".

Product Specifications

    • WIDTH INCHES40
    • CAPACITY LBS1500
    • ADJUSTABLE HEIGHT INCHES12-5/8 - 15-5/8
    • ASSEMBLYAssembled
    • BRANDHytrol®
    • COMPATIBLE WITH CONVEYOR FRAME SIZE3.5" x 1.5" Hytrol Conveyors
    • CONSTRUCTION12 ga - Powder Coated Steel
    • MANUFACTURERS PART NUMBERMS-3-40
    • MAXIMUM LEG HEIGHT INCHES15-5/8
    • MINIMUM LEG HEIGHT INCHES12-5/8
    • STYLEH-Frame - Stationary
    • TYPEFor Hytrol Ball Transfer & Roller Conveyors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!