Take 15% off your entire order!

Offer applied at checkout

Safeway 30R10VS 1" x 10' Ratchet with Vinyl S Hooks 3000 Lb. Capacity

Safeway 30R10VS 1" x 10' Ratchet with Vinyl S Hooks 3000 Lb. Capacity

Item #: WBB1503561

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.17 up to 5% OFF

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safeway 30R10VS 1" x 10' Ratchet with Vinyl S Hooks 3000 Lb. Capacity

A complete line of versatile ratchet assembled that is the perfect tie-down for medium and light loads on trucks, and a variety of other general cargo restraint applications.

Product Specifications

  • LENGTH FEET10
  • WIDTH INCHES1
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDSafeway Sling
  • CONSTRUCTIONPolyester Tie Down
  • LIMITED WARRANTYStandard Manufacturers Warranty
  • MANUFACTURERS PART NUMBER30R10VS
  • PACKAGE QUANTITY1
  • STYLERatchet Tie Down Assembly w/Vinyl S Hooks
  • TYPES-Hook End Fitting
  • ULTIMATE LOAD STRENGTH CAPACITY LBS.3000
  • WEIGHT LBS.1.5
  • WORKING LOAD LIMIT CAPACITY LBS.1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safeway 30R16VS 1" x 16' Ratchet with Vinyl S Hooks 3000 Lb. Capacity

Item #: B1503562

Not Yet Rated

Usually ships in 7 to 10 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safeway 30R10VS 1" x 10' Ratchet with Vinyl S Hooks 3000 Lb. Capacity

Safeway 30R10VS 1" x 10' Ratchet with Vinyl S Hooks 3000 Lb. Capacity

Item #: WBB1503561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant