Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safeway 10P20FH 2" x 20' Ratchet with Flat Hooks 10,000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Safeway 10P20FH 2" x 20' Ratchet with Flat Hooks 10,000 Lb. Capacity

Item #: WBB1503571

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.14 Save up to 24%
Price: $ 21.25
Product Information
Customer Review
Product Q&A
Accessories
Safeway 10P20FH 2" x 20' Ratchet with Flat Hooks 10,000 Lb. Capacity

Heavy duty Ratchet Strap Assemblies are used to tie down loads on flatbed trailers, trucks and for many other cargo restraint applications.

Product Specifications

    • LENGTH FEET20
    • WIDTH INCHES2
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDSafeway Sling
    • CONSTRUCTIONPolyester Tie Down
    • LIMITED WARRANTYStandard Manufacturers Warranty
    • MANUFACTURERS PART NUMBER10P20FH
    • PACKAGE QUANTITY1
    • STYLERatchet w/Flat Hooks
    • TYPERatchet Tie-Down Assembly
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.10,000
    • WEIGHT LBS.5.2
    • WORKING LOAD LIMIT CAPACITY LBS.3335

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed