Take 15% off your entire order!

Offer applied at checkout

Safeway 10P30FH 2" x 30' Ratchet with Flat Hooks 10,000 Lb. Capacity

Safeway 10P30FH 2" x 30' Ratchet with Flat Hooks 10,000 Lb. Capacity

Item #: WBB1503591

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.81 up to 21% OFF

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Safeway 10P30FH 2" x 30' Ratchet with Flat Hooks 10,000 Lb. Capacity

Heavy duty Ratchet Strap Assemblies are used to tie down loads on flatbed trailers, trucks and for many other cargo restraint applications.

Product Specifications

  • LENGTH FEET30
  • WIDTH INCHES2
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDSafeway Sling
  • CONSTRUCTIONPolyester Tie Down
  • LIMITED WARRANTYStandard Manufacturers Warranty
  • MANUFACTURERS PART NUMBER10P30FH
  • PACKAGE QUANTITY1
  • STYLERatchet Tie Down Assembly w/Flat Hooks
  • TYPEFlat Hook End Fitting
  • ULTIMATE LOAD STRENGTH CAPACITY LBS.10,000
  • WEIGHT LBS.5.8
  • WORKING LOAD LIMIT CAPACITY LBS.3335
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Safeway 10P27FH 2" x 27' Ratchet with Flat Hooks 10,000 Lb. Capacity

Item #: B1503594

Not Yet Rated

Usually ships in 7 to 10 days

$24.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safeway 10P30FH 2" x 30' Ratchet with Flat Hooks 10,000 Lb. Capacity

Safeway 10P30FH 2" x 30' Ratchet with Flat Hooks 10,000 Lb. Capacity

Item #: WBB1503591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant