Snap-Loc® SLAL Strap Link Safely Connects Multiple Logistic E-Straps

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Snap-Loc® SLAL Strap Link Safely Connects Multiple Logistic E-Straps

Item #: WBB962904

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc® SLAL Strap Link Safely Connects Multiple Logistic E-Straps

Now get much more use out of all your Logistic E-Straps by slipping the "Snap-Loc Hook" into the end loop of any E-Strap instantly turning it into a multi-use hook strap on both ends or just one end. The Hooks large opening is designed to slip over items up to 1-1/2 inch wide. Polyvinyl coated for scratch protection and made from heavy duty 5/16 inch steel generate an enormous 3,000 lb. break strength (1,000 lb. working load). Use with available Snap-Loc Cam and Ratchet E-Straps for the Ultimate Cargo Control

Product Specifications

    • LENGTH INCHES1
    • LENGTH FEET--
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES1
    • COLOR FINISHSilver
    • BRANDSNAP-LOC™
    • CONSTRUCTIONSteel
    • DESCRIPTIONLink Coupling
    • END FITTINGAnchor For E-Fitting
    • MANUFACTURERS PART NUMBERSLAL
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.3000
    • WEIGHT LBS.0.5
    • WORKING LOAD LIMIT CAPACITY LBS.1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed