Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snap-Loc® SLTE216CRI E-Strap 2"X16' Cam Red (Import) With Hook & Loop Storage Fastener

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Snap-Loc® SLTE216CRI E-Strap 2"X16' Cam Red (Import) With Hook & Loop Storage Fastener

Item #: WBB962882

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc® SLTE216CRI E-Strap 2"X16' Cam Red (Import) With Hook & Loop Storage Fastener

There are many features on our quick release Cam Buckle Logistic E-Strap that separate us from the competition. Our 18 inch lead end with extra long 16 foot overall length will fit around everything you typically move and never leave you short. The sewn on Hook & Loop Fastener neatly store away strap when not in use and also secure excess strap during use. Heavy duty 2" wide Polyester strap webbing easily achieves the 3,000 lb. Break Strength rating (1,000 lb. working load). Our Positive Locking zinc plated E-Fitting ends fit "Snaplocs" (E-track Singles) and traditional E-Track. You should treat your toys and expensive cargo better So replace your outdated, tangled, wimpy S-Hook straps with Snap-Loc Cargo Control Systems "E-Straps and Snaplocs" on your Pickup Trucks, Trailers, Truck Racks and more

Product Specifications

    • LENGTH INCHES192
    • LENGTH FEET16
    • WIDTH INCHES2
    • HEIGHT INCHES1
    • COLOR FINISHRed & Silver
    • BRANDSNAP-LOC™
    • CONSTRUCTIONPolyester, Steel
    • DESCRIPTIONLogistic E-Strap 2"x16' with Cam
    • END FITTINGE-Fitting
    • MANUFACTURERS PART NUMBERSLTE216CRI
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.3000
    • WEIGHT LBS.2
    • WORKING LOAD LIMIT CAPACITY LBS.1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed