Snap-Loc® SLCERIBA E-Strap System With Ratchet Strap

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Snap-Loc® SLCERIBA E-Strap System With Ratchet Strap

Item #: WBB962916

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc® SLCERIBA E-Strap System With Ratchet Strap

Finally an alternative to your unsafe, outdated, tangled and wimpy S-Hook straps "Snaplocs" are E-Track Singles and use positive locking Logistic E-Straps to providing safe and secure cargo control anchor points for your Pickup Trucks, Trailers, Truck Racks and virtually anything you want a want a strap on. All E-Track type E-Straps fit perfectly into Snaplocs. Super thick 10 gauge steel give Snaplocs an enormous 3,000 lb. break strength (1,000 lb. working load). Extra thick Powder Coating protects Snaplocs from extreme weather and abuse. Snaplocs are small enough to fit anywhere and can also be used in garages and on walls, ceilings, floors and just about anywhere you can think of. Our Heavy duty E-Strap with Ratchet is a 2 inch wide x 16 foot long strap with an enormous 4,400 lb. Break Strength (1,467 lb. working load) with Positive Locking ends that firmly lock into Snaplocs. Allen Screw hardware sets fasten Snaplocs to most metal surfaces. Snaplocs are Made in the USA

Product Specifications

    • LENGTH INCHES192
    • LENGTH FEET16
    • WIDTH INCHES2
    • HEIGHT INCHES1-1/2
    • COLOR FINISHRed, Silver & Black
    • BRANDSNAP-LOC™
    • CONSTRUCTIONPolyester, Steel
    • DESCRIPTIONRatchet Pack
    • END FITTINGE-Fitting, Anchors For E-Fitting
    • MANUFACTURERS PART NUMBERSLCERIBA
    • PACKAGE QUANTITY(1) E-Strap w/Ratchet 2"x16', (2) Snap-Locs, Allen Screw Hardware Sets
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.4,400 for Straps/3,000 for Snaplocs
    • WEIGHT LBS.2.5
    • WORKING LOAD LIMIT CAPACITY LBS.1,467 for Straps/1,000 for Snaplocs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed