Snap-Loc® SLTHS108RR S-Hook Strap 1"X8' Ratchet Red With Hook & Loop Storage Fastener

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Snap-Loc® SLTHS108RR S-Hook Strap 1"X8' Ratchet Red With Hook & Loop Storage Fastener

Item #: WBB962924

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc® SLTHS108RR S-Hook Strap 1"X8' Ratchet Red With Hook & Loop Storage Fastener

Support American jobs and buy this "MADE IN USA" product Features heavy duty Ratchet Buckle with 18 inch lead end and 8 foot overall length. The sewn on Hook & Loop Fastener neatly stores away strap when not in use and also secures excess strap during use. S-Hook ends allow for connection to multiple surfaces. Our heavy duty 1 inch wide Polyester strap webbing easily achieves a real 2,500 lb. Break Strength rating (833 lb. working load). Treat your toys and expensive cargo better and upgrade your S-Hook straps to the Snap-Loc Cargo Control Systems positive locking "E-Straps and Snaplocs" for your Pickup Trucks, Trailers, Truck Racks and more

Product Specifications

    • LENGTH INCHES96
    • LENGTH FEET8
    • WIDTH INCHES1
    • HEIGHT INCHES1-1/2
    • COLOR FINISHRed, Silver & Black
    • BRANDSNAP-LOC™
    • CONSTRUCTIONPolyester, Steel, Polyvinyl
    • DESCRIPTIONS-Hook Strap 1"x8' with Ratchet
    • END FITTINGS-Hook
    • MANUFACTURERS PART NUMBERSLTHS108RR
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.2500
    • WEIGHT LBS.1.5
    • WORKING LOAD LIMIT CAPACITY LBS.833

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed