Take 15% off your entire order!

Offer applied at checkout

+

Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack

Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack

Item #: WBB2210299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.99 up to 2% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack

SNAPLOCS are the Fastest, Safest and Easiest way to strap down cargo Where You Want It and Where You Need It on Pickups, Trailers, Truck Racks, Walls, Ceilings, Floors and more! Stop wasting money on wimpy tangled hook straps. SNAPLOCS E-Track Singles give you the positive locking connection of professional grade logistic E-Straps. Black SNAPLOCS fit almost everywhere (5-3/4"x1"x1/2") and have an enormous 3000 lb break strength and 1000 lb working load with a super durable powder coated finish. Pack includes 10 SNAPLOCS. Snap-Loc also offers a variety of System Accessories, Straps and Fastener Sets for most every type of application. Best of all, SNAPLOCS are Made in USA for that Ultimate Cargo Control!

Package Includes: 10 SNAPLOCS

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES1
  • HEIGHT INCHES1/2
  • COLOR FINISHSilver
  • BRANDSnap-Loc™
  • CONSTRUCTIONSteel
  • END FITTINGE-Track
  • MANUFACTURERS PART NUMBERSLSBT10
  • PACKAGE QUANTITY(10) Snap-Locs
  • ULTIMATE LOAD STRENGTH CAPACITY LBS.3000
  • WEIGHT LBS.0.25
  • WORKING LOAD LIMIT CAPACITY LBS.1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSST10 - Stainless Steel - 10 Pack

Item #: B2210290

Not Yet Rated

Usually ships in 3 to 6 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack

Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack

Item #: WBB2210299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack
    Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack
    Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack
    Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack
    Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack
    Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack
    Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack
    Snap-Loc™ Snaplocs E-Track Single Strap Anchors SLSBT10 - Black - 10 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant