Wesco® Galvanized Steel Cargo Bar 272960 1-3/4" O.D.
See all 25 items in product family

Wesco® Galvanized Steel Cargo Bar 272960 1-3/4" O.D.

Item #: WB987829

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $80.30 Save up to 35%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
Wesco® CARGO BAR

Cargo Bars Secure Loads From Shifting and Falling During Transit.

Cargo load stabilizing bars can be used between walls or floor and roof of van, truck or trailer. For best results use truck restraints and stabilizers in pairs.

Product Specifications

    • COLOR FINISHGray
    • ADJUSTABLE LENGTH INCHES80 to 139
    • ASSEMBLYAssembled
    • BRANDWesco®
    • END FITTINGRubber Padded Feet
    • MANUFACTURERS PART NUMBER272960
    • PACKAGE QUANTITY1
    • REFERENCE #CBGS3000
    • TUBE DIAMETER INCHES1-3/4
    • TYPEGalvanized Steel
    • WEIGHT LBS.24

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wesco Galvanized Steel Cargo Bars

Your review: Perfect for the project I needed them for. I Ordered four, used all four to brace a fiberglass pool during repairs.

Pros: Light Weight, longer then the standard Cargo Bar.

Cons: After one usage one of the ratchet levers broke on one of the bars which was a little disappointing.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $6.00 with this comparable product +
Item #: WBB1654233
globalindustrial.com
Usually ships in 6 to 9 days
(2)
$45.95