Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
B & P Aluminum Dock Plate E3624 36x24 3600 Lb. Cap with Handles
See all 28 items in product family

B & P Aluminum Dock Plate E3624 36x24 3600 Lb. Cap with Handles

Item #: WB986799

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 229.95
Product Information
Customer Review
Product Q&A
Accessories
B&P ALUMINUM DOCK PLATE

Engineered from High Quality Aluminum for Superior Longevity.

Lightweight aluminum dock plates are rated at actual capacities per the Aluminum Industry Association standards. Dock plate features a diamond tread surface for exceptional slip resistance. Beveled edges offer a smooth transition from plate to dock. Bolt-on safety stop legs help secure the dock plate in position and are reversible for refrigerated truck applications. Loading dock plates are not for use with rider type trucks. Dock plate width should be 12 inches wider than the load, and ramps comply with OSHA spec. 1910.30(A).

** The HT." DIFFERENCE is the height difference above or below the dock.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES36
    • HEIGHT INCHES3
    • CAPACITY LBS.3600
    • ASSEMBLYUnassembled
    • BRANDB & P Manufacturing
    • CONSTRUCTION3/8" Thick Aluminum Plate
    • MANUFACTURERS PART NUMBERE3624
    • TYPEPlate with Handles
    • WEIGHT LBS.51

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

dock plate

Your review: I have not passed it onto the drivers as of yet but it is the one that we need for our trucks

Pros: Write size and weight

Cons: N/A

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $30.95 with this comparable product +
Item #: WB241742
globalindustrial.com
Ships same day.
(7)
$199.00