Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifting Chains LC72-84 for 72"W Vestil All-Aluminum Dock Boards
See all 69 items in product family

Lifting Chains LC72-84 for 72"W Vestil All-Aluminum Dock Boards

Item #: WB987238

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
Accessories
LIFTING CHAIN FOR Vestil 72"W ALL-ALUMINUM DOCK BOARD

Attach the Lifting Chain to the curb of the Dock Board so it may be lifted with a forklift truck, permitting easier handling of heavier Dock Boards. For use with 72"W Aluminum Dock Boards.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLC72-84
    • MODEL987238
    • TYPELifting Chains for 72"W All-Aluminum Dock Boards
    • WEIGHT LBS.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed