Durable Extra-Thick Laminated Dock Bumper B920-11 13"W x 9"D x 20"H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Durable Extra-Thick Laminated Dock Bumper B920-11 13"W x 9"D x 20"H

Item #: WB985453

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 237.95
Product Information
Customer Review
Product Q&A
Accessories
Durable EXTRA-THICK LOADING DOCK BUMPER

Greater "Stand-Out" Distance Helps Prevent Loading Dock and Truck Damage!

This extra-thick dock bay bumper is constructed of tough piles of truck tire material that virtually eliminates vehicle and building damage associated with inadequate dock protection. Enhanced 9" deep projection is ideal for use with overly thick dock seals or where greater thickness is needed due to steep decline approaches. Bumper is constructed with two ΒΌ" thick steel formed angles under approximately 1500 lbs. of pressure and is designed to absorb over 80% of impact force. Structural mounting angles permit welded or bolt-on installation to surface, and anchor bolts (not included) are protected by a minimum of 3" of rubber to help prevent damage. Maintenance free and weather resistant wall bumper has an attractive deep black color that offers the shipping area a neat, professional look.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13 (11" Bolt Hole Centers)
    • DEPTH INCHES9
    • HEIGHT INCHES20 (6" Bolt Hole Centers)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDurable Corp
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBERB920-11
    • MOUNT TYPEWelded or Bolted to Surface
    • TYPEExtra-Thick Laminated Dock Bumper
    • WEIGHT LBS.103

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result