Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IRONguard 17"W x 12"H x 4" Projection Bumper Extension Bracketing 28-2003
See all 6 items in product family

IRONguard 17"W x 12"H x 4" Projection Bumper Extension Bracketing 28-2003

Item #: WB988785

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95
Product Information
Customer Review
Product Q&A
Accessories
IRONguard DOCK BUMPER EXTENSION BRACKET

Dock Bumper Extension Bracketing are used when the dock bumper projection must be increased and it cannot be accomplished by choosing the bumper size of appropriate projection. Dock Bumper Extensions can also be used to extend an existing bumper to the proper projection. Durable steel construction.

Note: Specify if the current dock bumper is welded to the Extension Bracket.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17 (14" Bolt Hole Centers)
    • DEPTH INCHES4
    • HEIGHT INCHES12 (7" Bolt Hole Centers)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDIRONguard™
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER28-2003
    • MOUNT TYPEWelded or Bolted to Surface
    • REFERENCE #4" x 12" Ext.
    • TYPEDock Bumper Extension Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!