Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ideal Warehouse 4"H Above Dock Bumper Riser Bracketing 28-1000
See all 6 items in product family

Ideal Warehouse 4"H Above Dock Bumper Riser Bracketing 28-1000

Item #: WB988782

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Ideal Warehouse ABOVE-DOCK BUMPER RISER BRACKET

If the Truck or Trailer impact height is determined to be "ABOVE" the dock level, there may be a need for Above-Dock Riser Bracketing to be applied in conjunction with the appropriate dock bumper. Durable steel construction.

Note: Trade-off may be necessary when considering Above-Dock Riser Brackets as they intrude into the door opening and interfere with the loading and unloading of trailers.

Note: Above Dock Risers can be ordered to include the appropriate dock bumpers and welded to the brackets for easier, one-step installation.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10 (7" Bolt Hole Centers)
    • DEPTH INCHES8
    • HEIGHT INCHES4 Above Dock (26 Overall)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDIdeal Warehouse
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER28-1000
    • MOUNT TYPEWelded or Bolted to Surface
    • REFERENCE #4" ABDR
    • TYPEAbove Dock Bumper Riser Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed