discount codeFree shipping over 300

Applied at checkout

Ideal Warehouse Nytrex® Type 13 Premium Dock Bumper 26-1117

Ideal Warehouse Nytrex® Type 13 Premium Dock Bumper 26-1117

Item #: WB988004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Quantity

Popular item in this category

Ideal Warehouse Nytrex® Type 18 Premium Dock Bumper 26-1103

Usually ships in 5 to 8 days

Not Yet Rated

$121.95

Customers Also Viewed

Ideal Warehouse Nytrex® TYPE 13 PREMIUM DOCK BUMPER

Specially formulated Nylon based material is engineered for Maximum Loading Dock Protection.

Virtually indestructible Nytrex® material offers superior durability to help prevent dock damage and reduce maintenance costs. Simple design offers low noise during operation. High-visibility safety yellow offers easier trailer placement.

Nytrex® Type 13 bumper will fit existing anchor locations when replacing molded bumpers of an equivalent size. 3-1/4" Nytrex® and 3/4" rubber backing (4" overall) projection for added impact absorption. 5 Year Limited Warranty (on Nytrex® only).

Note: Custom sizes and colors are available; call for more information.

Product Specifications

  • WIDTH INCHES10
  • DEPTH INCHES4
  • HEIGHT INCHES13
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDIdeal Warehouse
  • CONSTRUCTIONNytrex® - Nylon
  • LIMITED WARRANTY5 Year
  • MANUFACTURERS PART NUMBER26-1117
  • MOUNT TYPEInto Existing Anchors
  • PACKAGE QUANTITY1
  • REFERENCE #Iron Guard 26-1117
  • THICKNESS INCHES3-1/4" Nytrex® & 3/4" Rubber Backing (4" overall)
  • TYPENytrex® Type 13
  • WEIGHT LBS.20
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the distance between bolt holes?

    Question Asked By: Justin, November 03, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Justin, The holes are 7" apart. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Concrete Mounting Kit

$10.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ideal Warehouse Nytrex® Type 13 Premium Dock Bumper 26-1117

Ideal Warehouse Nytrex® Type 13 Premium Dock Bumper 26-1117

Item #: WB988004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top