Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IRONguard Steel-Faced Dock Bumper 22-0915 20"W x 4"D x 10"H
See all 20 items in product family

IRONguard Steel-Faced Dock Bumper 22-0915 20"W x 4"D x 10"H

Item #: WB988760

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
IRONguard STEEL-FACED LOADING DOCK BUMPER

The Strongest Form of Loading Bay Impact Protection!

Premium loading dock bumpers are mounted behind a 3/8" thick floating steel face-plate, offering heavy-duty protection for docking areas where excessive friction from up-and-down trailer movement occurs (air-ride trailers, yard jockeys, etc.). Thick laminated rubber bumper is constructed with a unique laminated loop design that is proven to offer maximum impact absorption. Steel-Face Bumpers are maintenance free, impervious to weather damage, and the steel framing has a scratch-resistant powder coat finish. Structural mounting angles permit welded or bolt-on installation to surface. Bumpers can be mounted at various heights from flush mount to 12" above dock depending upon highest impact area. 5 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES20 (18" Bolt Hole Centers)
    • DEPTH INCHES4
    • HEIGHT INCHES10 (5" Bolt Hole Centers)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDIRONguard™
    • CONSTRUCTIONRubber
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBER22-0915
    • MOUNT TYPEWelded or Bolted to Surface
    • REFERENCE #Iron Guard LB410-18SF
    • TYPESteel-Faced Dock Bumper
    • WEIGHT LBS.60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!