Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ LED Dock Light Head Only, 18W, 1400 Lumens, 120V

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Global™ LED Dock Light Head Only, 18W, 1400 Lumens, 120V

Item #: WB500880

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 85.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global™ LED Dock Light Head only, 18W, 1400 Lumens, 120V

LED Dock Light:
  • Power Consumption: 18W
  • PF>0.9
  • 9 Ft Power Cord, NEMA 5-15 Plug
  • Color Painting: Yellow
  • Ambient Temp. Range: -4° F to 175° F
  • Beam Angle: 15 Degrees
  • ETL / cETL
  • IP65 Rated (Suitable For Wet Locations)

Product Specifications

    • COLOR FINISHYellow
    • BEAM ANGLE15 degrees
    • BRANDGlobal Industrial™
    • COLOR TEMPERATURE6000
    • CORD LENGTH FEET9
    • LENS MATERIALPolycarbonate
    • LUMENS1400
    • MANUFACTURERS PART NUMBER500880
    • PACKAGE QUANTITY1
    • REACH INCHESHead Only
    • TYPENema 5-15P
    • VOLTAGE120
    • WATTAGE18
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Excellent Dock Lights

Your review: These LED Dock Lights are much brighter than conventional Dock Lights. They are very easy to install. It took me all of 20 minutes to change out five dock doors with conventional lights to these LED lights. What a difference.

Pros: Very Bright Durable Construction Easy installation

Cons: None so far.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

how many hours will this lite last? is the bulb replaceable?

Question Asked By: Dave , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 

1 Result