Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Premium Dock Light - 60" Arm Length - Halogen

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

TPI Premium Dock Light - 60" Arm Length - Halogen

Item #: WBB2051414

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 187.95
Product Information
Customer Review
Product Q&A
Accessories
Tpi Premium Dock Light - 60" Arm Length - Halogen

Dock lights placed at the dock and in the trailer assure worker safety plus accurate loading and unloading. TPI Premium Dock Lights are UL listed and CSA certified. Corrosion-resistant cast aluminum weather-tight housing for use in semi-protected outdoor areas. Lightweight single-strut arm is easy to reposition. ISO 9001 certified.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDTPI
    • BULB TYPEHalogen
    • MANUFACTURERS PART NUMBERDKL60VAQHA
    • REACH INCHES60
    • TYPEPremium Dock Light

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dock Light Review

Your review: Item was what we needed and works well

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!