Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® 272240 Double Arm Dock Light with 40"L Reach, Par38 or BR40 bulb compatible

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Wesco® 272240 Double Arm Dock Light with 40"L Reach, Par38 or BR40 bulb compatible

Item #: WB806248

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.80 Save up to 46%
Price: $ 115.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WESCO 272240 DOUBLE ARM DOCK LIGHT, Par38 or BR40 bulb compatible

Illuminate hard to reach loading and unloading areas. Durable twin-strut steel arm provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 115V grounded cord - requires hard-wired installation. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximize bulb life. Use floodlight PAR38, 150 watts, or BR40 bulb, 300 watts (not included).

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDWesco®
    • BULB TYPEPar38 / R40
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER272240
    • REACH INCHES40
    • TYPEDouble Arm Dock Light
    • VOLTAGE115
    • WATTAGE150 (Par38) or 300 (BR40)
    • WEIGHT LBS.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed