Door Accessories
Most Relevant
Automatic Overhead Dock Door Lock

Made with heavy-duty steel for strength & durability, Automatic Overhead Dock Door Lock secures overhead doors in the full-up or closed position to keep loading docks safe for workers, cargo, and equipment. Two reversible locking plates can be bolted to the door anywhere along the door track to prevent unwanted movement, and the attached rope releases the spring-loaded locking latch with a simple pull.
| Compare | Image | Length | Width | Material | Color | Weight | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5 in | 6-1/2 in | Steel | Yellow | 10 lbs | Vestil | Ships Same Day WBB184061 | $159.95 |
Dock Draft Mats

Designed for use on loading docks, Dock Draft Mats reduce outdoor airflow while preserving dock functionality. Crafted from lightweight materials, dock mats are easy to reposition as needed, and cutout handles on each end enable simple carrying around the facility. The slim design tucks away for easier storage between uses and the bright color ensures visibility for improved safety.
Dockleveler Dock Door Insulation Blanket

Made from a water- and mildew-resistant polyester blend and a zigzag pattern with sewn edges for reinforced durability, Dock Leveler Insulation Blanket helps block cold air at pit-mounted door leveler openings to help save energy and create a comfortable work environment. The included installation hardware provides simple attachment to overhead doors.



