Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 16G 36"W x 80"H 1.5 Hour Fire Rated Quick-Mount Door RH Reverse
See all 6 items in product family

Securall® 16G 36"W x 80"H 1.5 Hour Fire Rated Quick-Mount Door RH Reverse

Item #: WBB458529

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,378.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 16G 36"W x 80"H 1.5 Hour Fire Rated Quick-Mount Door RH Reverse

Quick Mount Doors and Sub-Frames by Securall® are ready-to-install into pre-existing door openings. The Quick Mount door and sub-frame can be used to quickly replace an old door or to change the handing/swinging of an opening. Quick Mount Doors come with all hardware pre-installed. We use high quality Grade 2 hardware, and the door is available in a variety of configurations. Quick Mount Doors and Sub-Frames are designed to be the ideal product for the replacement door market and can be used to quickly secure any pre-existing opening. Quick Mount doors come in two thicknesses of steel, 18 gauge or 16 gauge, while, all sub-frames are 12 gauge steel.

Fire Rating: Quick Mount Doors can be fired rated for 45 minutes or 1 ½ hours, providing that the sub-frame and door are mounted into an existing fire rated opening and depending on the amount of glass required.

    All Models Include:

  • Factory Installed Hardware
  • (3) Ball Bearing Hinges
  • (1) Door Closer
  • (1) Threshold
  • Weatherstripping
  • Crating for Safe Transportation
Note: Quick-Mount Door/Frame Assemblies are designed to fit into existing commercial steel door frames.

Note: An Approval Drawing is required to be signed and returned prior to the order being shipped.

Product Specifications

    • WIDTH FEET3'0"
    • HEIGHT FEET6'8"
    • COLOR FINISHPrimed
    • APPROVAL/REGULATIONSUL/ULC (Canada) Approved
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • CONSTRUCTION16 gauge Steel
    • DOOR THICKNESS INCHES1-3/4
    • DOOR TYPESingle Door
    • FIRE RATING1-1/2 Hours
    • HANDLE STYLELever Handle
    • LOCK TYPELever-Style Mortise Lockset with Deadbolt
    • MANUFACTURERS PART NUMBERHDQM16-36X80-1.5-PLH
    • TYPERight Hand Reverse
    • WEIGHT LBS.365
    • WINDOW TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!