Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Service-Pro™ Double Restaurant Swinging Door 6 x 7 Aluminum 300-00305

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

TMI Service-Pro™ Double Restaurant Swinging Door 6 x 7 Aluminum 300-00305

Item #: WB985255

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,214.00
Product Information
Customer Review
Product Q&A
Accessories
TMI Service-Pro™ RESTAURANT SWINGING DOOR

Ideal for Traffic Management in Restaurants and Food Service Applications!

This Impact Door is attractive enough to be used in restaurants, yet durable enough for back-kitchen personnel or customer service push-cart areas. Food service traffic door reduces noise, controls temperatures and adds to the d├ęcor of grocery stores, hospitals and hotels. Each lightweight door features universal top and bottom hinges for easy opening and closing. Door includes a 9" x 14" clear polycarbonate window.

Aluminum Door has a reinforced back spine and folded edges for rigidity.

Note: Frame not included.

Product Specifications

    • WIDTH FEET6'0"
    • HEIGHT FEET7'0"
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONAluminum
    • DOOR TYPEDouble Door
    • MANUFACTURERS PART NUMBER300-00305
    • MOUNT TYPEUniversalOne™
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Budget wise purchase

Your review: this is a budget wise door. a single piece of heavy aluminum with a 3.4 plywood wrapped hinge spine.a cut through look would be nice to see in the description.

Pros: budget cost

Cons: may not outlast the time you are in business. as we just installed, it will take some time before we know the actual results

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!