Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Service-Pro™ Single Restaurant Swinging Door 3 x 7 Aluminum Right Hinge 300-00302

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

TMI Service-Pro™ Single Restaurant Swinging Door 3 x 7 Aluminum Right Hinge 300-00302

Item #: WB985254

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 615.00
Product Information
Customer Review
Product Q&A
Accessories
TMI Service-Pro™ RESTAURANT SWINGING DOOR

Ideal for Traffic Management in Restaurants and Food Service Applications!

This Impact Door is attractive enough to be used in restaurants, yet durable enough for back-kitchen personnel or customer service push-cart areas. Food service traffic door reduces noise, controls temperatures and adds to the décor of grocery stores, hospitals and hotels. Each lightweight door features universal top and bottom hinges for easy opening and closing. Door includes a 9" x 14" clear polycarbonate window.

Aluminum Door has a reinforced back spine and folded edges for rigidity.

Note: Frame not included.

Product Specifications

    • WIDTH FEET3'0"
    • HEIGHT FEET7'0"
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONAluminum
    • DOOR TYPESingle Door Right Hinge
    • MANUFACTURERS PART NUMBER300-00302
    • MOUNT TYPEUniversalOne™
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Poor excuse for a door

Your review: My wife and I were rebuilding our restaurant after a fire and chose this door for our kitchen exit to dining room. Very flimsy, has already warped after three weeks of use. Never closed properly from day one and I know it was installed correctly. Just a very poor excuse for a commercial kitchen door. The star rating list One star as fair. With that in mind this should be a -10. I am that dissatisfied with it and it took almost four weeks to get arrive after ordering. ***Global Management Comment: We will resolve this with the Customer ASAP.***

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

WHAT ARE THE FINISHED OPENING HEIGHT AND WIDTH OF THE DOORWAY NEEDED TO FIT THIS DOOR 985254?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result