Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Service-Pro™ Single Restaurant Swinging Door 3 x 7 Stainless Steel Right Hinge 300-00314

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

TMI Service-Pro™ Single Restaurant Swinging Door 3 x 7 Stainless Steel Right Hinge 300-00314

Item #: WB985263

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,072.00
Product Information
Customer Review
Product Q&A
Accessories
TMI Service-Pro™ RESTAURANT SWINGING DOOR

Ideal for Traffic Management in Restaurants and Food Service Applications!

This Impact Door is attractive enough to be used in restaurants, yet durable enough for back-kitchen personnel or customer service push-cart areas. Food service traffic door reduces noise, controls temperatures and adds to the d├ęcor of grocery stores, hospitals and hotels. Each lightweight door features universal top and bottom hinges for easy opening and closing. Door includes a 9" x 14" clear polycarbonate window.

Stainless Steel Door has a reinforced back spine and folded edges for rigidity.

Note: Frame not included.

Product Specifications

    • WIDTH FEET3'0"
    • HEIGHT FEET7'0"
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONStainless Steel
    • DOOR TYPESingle Door Right Hinge
    • MANUFACTURERS PART NUMBER300-00314
    • MOUNT TYPEUniversalOne™
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!