discount codeFree shipping over 300

Applied at checkout

+

TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC

TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC

Item #: WBB2152259

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Ribbed
  • Smooth

Smooth

Price: $467.95

Quantity

Popular item in this category

Customers Also Viewed

TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC

Armor-Bond strip doors block airflow while still allowing access through an opening to create a more comfortable work environment and save energy costs. Strips slide onto the hardware from one end making the reinforced, bonded-bead mounting design the fastest and easiest way to hang a strip door while offering unsurpassed quality, strength and durability. The PVC bead is bonded to the strip and then polyester webbing is heat sealed over the bead to virtually eliminate tearing at the point of attachment. The smooth strips have exceptional clarity for maximum visibility. Complete kits include 12" strips with a partial overlap and safety orange colored end strips to mark the edge of the opening. For quick strip installation, TMI’s exclusive Armor-Bond extruded aluminum wall mounting hardware is provided. Recommended temperature range is -0° to 150° F.

Product Specifications

  • WIDTH INCHES12
  • WIDTH FEET8
  • HEIGHT FEET8
  • COLOR FINISHClear
  • APPROVALS OR CERTIFICATIONSCSFM
  • ASSEMBLYUnassembled
  • BRANDTMI
  • CONSTRUCTIONPVC
  • DOOR TYPEStandard
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERSD10-12A-8X8-SL
  • MOUNT TYPEArmor-Bond Reinforced Bonded Bead
  • PACKAGE QUANTITY1
  • STRIP OVERLAP0.67
  • STYLESmooth
  • THICKNESS INCHES.120
  • TYPEArmor-Bond Premium
  • WEIGHT LBS.92
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC

TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC

Item #: WBB2152259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC
    TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC
    TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC
    TMI Armor-Bond Premium Strip Door SD10-12A-8X8-SL - 8'W x 8'H - 12" Smooth Clear PVC

    Be the first to know about our special deals and events!

    Top