Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Armor-Bond Premium Strip Door SD10-8A-6X8-SL 6'W x 8'H - 8" Ribbed Clear PVC

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

TMI Armor-Bond Premium Strip Door SD10-8A-6X8-SL 6'W x 8'H - 8" Ribbed Clear PVC

Item #: WBB2152212

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 297.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI Armor-Bond Premium Strip Door SD10-8A-6X8-SL 6'W x 8'H - 8" Ribbed Clear PVC

Armor-Bond strip doors block airflow while still allowing access through an opening to create a more comfortable work environment and save energy costs. Strips slide onto the hardware from one end making the reinforced, bonded-bead mounting design the fastest and easiest way to hang a strip door while offering unsurpassed quality, strength and durability. The PVC bead is bonded to the strip and then polyester webbing is heat sealed over the bead to virtually eliminate tearing at the point of attachment. The ribbed strips offer higher scratch resistance for doorways with motorized traffic. Complete kits include 8" strips with a partial overlap and safety orange colored end strips to mark the edge of the opening. For quick strip installation, TMI’s exclusive Armor-Bond extruded aluminum wall mounting hardware is provided. Recommended temperature range is -0° to 150° F.

Product Specifications

    • WIDTH INCHES8
    • WIDTH FEET6
    • HEIGHT FEET8
    • COLOR FINISHClear
    • APPROVALS OR CERTIFICATIONSCSFM
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC
    • DOOR TYPEStandard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERSD10-8A-6X8-SL
    • MOUNT TYPEArmor-Bond Reinforced Bonded Bead
    • PACKAGE QUANTITY1
    • STRIP OVERLAP0.5
    • STYLERibbed
    • THICKNESS INCHES.080
    • TYPEArmor-Bond Premium
    • WEIGHT LBS.47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed