x

Take 15% off your entire order!

Offer applied at checkout

48" 12 ga. Steel Strip Door Mounting Hardware E5GHW2829C48

48" 12 ga. Steel Strip Door Mounting Hardware E5GHW2829C48

Item #: WB987940

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3
  • 4
  • 5

4

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Econo Max™ STRIP DOOR MOUNTING BRACKET

Steel mounting bracket has a formed steel face plate that holds strip firmly while allowing flex without breaking. Durable galvanized steel construction. Curtain hanging pins are spaced 2" center-to-center.

Note: Includes Bolts/Nuts shown for attaching the faceplate to the Bracket, as well as Mounting Hardware for attaching Bracket assembly to a Wood or Steel frame.

Note: For Surface Mounted (On Wall) Doors, order Strip Door Bracket 1 foot longer than door opening.

Product Specifications

  • LENGTH FEET4
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • CONSTRUCTIONGalvanized Steel - 12 gauge
  • MANUFACTURERS PART NUMBERE5GHW2829C48
  • TYPEGalvanized Steel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 04, 2014

    Easy to hang
    Your review:
    These metal brackets are easy to attach to the wall. Was able to hang curtains quick. We have the exact same product on another door and it makes the curtains last longer.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" 12 ga. Steel Strip Door Mounting Hardware E5GHW2829C48

48" 12 ga. Steel Strip Door Mounting Hardware E5GHW2829C48

Item #: WB987940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant