
PerfaStrip™ Loc-Rib™ PVC Strip 12X144LRPERF - 12"W x .120" Thick x 12'L
Item #: WB987913
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 10
- 12
12
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
REPLACEMENT PerfaStrip™ STRIP DOOR CURTAIN PVC STRIP
PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized. Hardware not included. PVC plastic strip is fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
PerfaStrip™ pre-punched replacement strip material is designed to fit Chase Doors' EconoTrack bracket, but will fit most competitors bracket styles. Installation is as easy as 1, 2, 3
Loc-Rib™ Strip is a USDA grade PVC strip that is fabricated with "locking" ribs to seal against air flow in cooler or freezer temperatures. Rib also preserves strip clarity by absorbing abrasions.
PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized. Hardware not included. PVC plastic strip is fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
PerfaStrip™ pre-punched replacement strip material is designed to fit Chase Doors' EconoTrack bracket, but will fit most competitors bracket styles. Installation is as easy as 1, 2, 3
Loc-Rib™ Strip is a USDA grade PVC strip that is fabricated with "locking" ribs to seal against air flow in cooler or freezer temperatures. Rib also preserves strip clarity by absorbing abrasions.
Product Specifications
- WIDTH INCHES12
- HEIGHT INCHES144
- HEIGHT FEET12
- COLOR FINISHClear
- ASSEMBLYUnassembled
- BRANDApproved Vendor
- CONSTRUCTIONPVC Vinyl
- MANUFACTURERS PART NUMBER12X144LRPERF
- THICKNESS INCHES.120
- TYPEPerfaStrip Loc-Rib
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
60" 12 ga. Steel Strip Door Mounting Hardware E5GHW2829C60
Item #: 987941
Not Yet Rated
Usually ships in 8 to 11 days
$45.95

PerfaStrip™ Loc-Rib™ PVC Strip 12X144LRPERF - 12"W x .120" Thick x 12'L
$52.95
- Product Information
- Customer Review
- Product Q&A
- Accessories