x

Take 15% off your entire order!

Offer applied at checkout

PerfaStrip™ Ribbed Clear PVC Strip 8X96PERF - 8"W x .080" Thick x 8'L

PerfaStrip™ Ribbed Clear PVC Strip 8X96PERF - 8"W x .080" Thick x 8'L

Item #: WB987907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7
  • 8

8

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

REPLACEMENT PerfaStrip™ STRIP DOOR CURTAIN PVC STRIP

PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized. Hardware not included. PVC plastic strip is fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

PerfaStrip™ pre-punched replacement strip material is designed to fit Chase Doors' EconoTrack bracket, but will fit most competitors bracket styles. Installation is as easy as 1, 2, 3

Product Specifications

  • WIDTH INCHES8
  • HEIGHT INCHES96
  • HEIGHT FEET8
  • COLOR FINISHClear
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • CONSTRUCTIONPVC Vinyl
  • MANUFACTURERS PART NUMBER8X96PERF
  • THICKNESS INCHES.080
  • TYPEPerfaStrip™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

PerfaStrip™ Loc-Rib™ PVC Strip 8X84LRPERF - 8"W x .080" Thick x 7'L

Item #: 987910

Not Yet Rated

Usually ships in 8 to 11 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PerfaStrip™ Ribbed Clear PVC Strip 8X96PERF - 8"W x .080" Thick x 8'L

PerfaStrip™ Ribbed Clear PVC Strip 8X96PERF - 8"W x .080" Thick x 8'L

Item #: WB987907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant