x

Take 15% off your entire order!

Offer applied at checkout

Standard Clear PVC Roll E5GPB00448 - 8"W x .080" Thick x 300'L

Standard Clear PVC Roll E5GPB00448 - 8"W x .080" Thick x 300'L

Item #: WB987880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $305.95

Save $15.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PVC STRIP CURTAIN DOOR BULK ROLL

Create or Repair PVC Strip Doors using our Bulk Rolls

PVC bulk roll can simply be cut, hole-punched and mounted. UV stabilized. Hardware not included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Product Specifications

  • LENGTH FEET300
  • WIDTH INCHES8
  • COLOR FINISHClear
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • CONSTRUCTIONPVC Vinyl
  • MANUFACTURERS PART NUMBERE5GPB00448
  • THICKNESS INCHES.080
  • TYPEStandard Grade Smooth Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ PVC Strip Curtain Roll - Standard Grade Smooth Clear - 8" x 300' x .080"

Item #: 585327

(8)

Usually ships in 10 to 13 days

$235.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Clear PVC Roll E5GPB00448 - 8"W x .080" Thick x 300'L

Standard Clear PVC Roll E5GPB00448 - 8"W x .080" Thick x 300'L

Item #: WB987880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant