Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TMI Low Temperature Strip Door SD21-12-10X10 - 10'W x 10'H - 12" Ribbed Clear PVC

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

TMI Low Temperature Strip Door SD21-12-10X10 - 10'W x 10'H - 12" Ribbed Clear PVC

Item #: WBB2152231

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 623.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TMI Low Temperature Strip Door SD21-12-10X10 - 10'W x 10'H - 12" Ribbed Clear PVC

Low temperature strip doors block airflow while still allowing access through an opening to create a more comfortable work environment and save energy costs. The low temperature compound makes these strips ideal for applications with exposure to subfreezing temperatures and the ribbed strips offer higher scratch resistance for doorways with motorized traffic. Complete kits include 12" strips with a 67% overlap, and safety orange colored end strips to mark the edge of the opening. For quick strip installation TMI's exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Recommended temperature range is -20° to 140°F.

Product Specifications

    • WIDTH INCHES12
    • WIDTH FEET10
    • HEIGHT FEET10
    • COLOR FINISHClear
    • APPROVALS OR CERTIFICATIONSCSFM
    • ASSEMBLYUnassembled
    • BRANDTMI
    • CONSTRUCTIONPVC
    • DOOR TYPEStandard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERSD21-12-10X10
    • MOUNT TYPESave-T Loc Universal Mounting
    • PACKAGE QUANTITY1
    • STRIP OVERLAP0.67
    • STYLERibbed
    • THICKNESS INCHES.120
    • TYPELow Temperature
    • WEIGHT LBS.138

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed