discount codeFree shipping over 300

Applied at checkout

+

TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC

TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC

Item #: WBB2152232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8
  • 10
  • 12

8

  • SELECT
  • 8
  • 10
  • 12

8

Price: $432.95

Quantity

Popular item in this category

TMI Low Temperature Strip Door SD11-12-8X8 - 8'W x 8'H - 12" Smooth Clear PVC

Usually ships in 5 to 8 days

Not Yet Rated

$395.95

Customers Also Viewed

TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC

Low temperature strip doors block airflow while still allowing access through an opening to create a more comfortable work environment and save energy costs. The low temperature compound makes these strips ideal for applications with exposure to subfreezing temperatures and the ribbed strips offer higher scratch resistance for doorways with motorized traffic. Complete kits include 12" strips with a 67% overlap, and safety orange colored end strips to mark the edge of the opening. For quick strip installation TMI's exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Recommended temperature range is -20° to 140°F.

Product Specifications

  • WIDTH INCHES12
  • WIDTH FEET8
  • HEIGHT FEET8
  • COLOR FINISHClear
  • APPROVALS OR CERTIFICATIONSCSFM
  • ASSEMBLYUnassembled
  • BRANDTMI
  • CONSTRUCTIONPVC
  • DOOR TYPEStandard
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERSD21-12-8X8
  • MOUNT TYPESave-T Loc Universal Mounting
  • PACKAGE QUANTITY1
  • STRIP OVERLAP0.67
  • STYLERibbed
  • THICKNESS INCHES.120
  • TYPELow Temperature
  • WEIGHT LBS.92
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC

TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC

Item #: WBB2152232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC
    TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC
    TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC
    TMI Low Temperature Strip Door SD21-12-8X8 - 8'W x 8'H - 12" Ribbed Clear PVC

    Be the first to know about our special deals and events!

    Top